Zoro Homepage

Fully Threaded Self-Drilling Screw, #8-18, 1/2 in OAL, Indented Hex/Washer Head, Hex Drive

  • Mfr # 693050

  • Zoro # G321831106


product price: $0.04
/ea
Sold in multiples of 9300 for $372.00

Key Features

Flange Hex Head
Hex Drive
System of Measurement
Inch
Fastener Length
1/2 in
Drive Size
1/4 in
Material
low carbon steel
Finish
Zinc CR+3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
693050
Zoro #
G321831106
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
1/2 in
Drive Size
1/4 in
Screw Size
#8-18

Details

System of Measurement
Inch
Head Type
Flange Hex
Material
low carbon steel
Drive
Hex
Finish
Zinc CR+3
Thread Style
Fully Threaded

Description

BBI self-drilling screw fully threaded, series: Teks, imperial, #8-18 thread, 1/2 in OAL, indented hex/washer head, hex drive, low carbon steel, zinc CR+3, drill point, #2 point, 1/4 in drive, 0.348 in head, HRC 32 to 40 hardness.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products