Fully Threaded Self-Drilling Screw, #8-18, 3/4 in OAL, K-Lath Head, Low Carbon Steel, Zinc CR+3

  • Mfr # 693622

  • Zoro # G321834671


product price:  $0.04
/ea
Sold in multiples of 8000 for $320.00

Key Features

Phillips Drive
Fastener Length
3/4 in
Head Type
K-Lath
Material
Low Carbon Steel
System of Measurement
Inch
Screw Size
#8-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
693622
Zoro #
G321834671
UPC #
-
Country of Origin
Unknown

Dimensions

Fastener Length
3/4 in
Screw Size
#8-18

Details

Head Type
K-Lath
Material
Low Carbon Steel
Drive
Phillips
System of Measurement
Inch
Thread Style
Fully Threaded
Finish
Zinc Plated, Cr+3

Description

BBI self-drilling screw fully threaded, series: Teks, imperial, #8-18 thread, 3/4 in OAL, K-Lath head, low carbon steel, zinc CR+3, drill point, #2 point, BSD thread.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products