Heavy Hex Nut, 1-3/4-5, Carbon Steel, Zinc CR+3, A ASTM A563 Material Grade

  • Mfr # 320335

  • Zoro # G521833894


product price: $6.35
/ea
Sold in multiples of 20 for $127.00

Key Features

Material
Carbon Steel
Thread Size
1 3/4"-5
Hex Width
2-3/4 in
Finish
Zinc CR+3
System of Measurement
imperial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320335
Zoro #
G521833894
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1 3/4"-5
Hex Width
2-3/4 in

Details

Material
Carbon Steel
Finish
Zinc CR+3
System of Measurement
imperial
Thread Type
Coarse

Description

BBI hex nut heavy, imperial, 1-3/4-5 thread, carbon steel, zinc CR+3, material grade: A ASTM A563, 2-3/4 in width across flats, UNC thread, 2-3/4 in wrench.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.