Heavy Hex Nut, 1-8, Carbon Steel, Zinc CR+3, A ASTM A563 Material Grade
Mfr # 320275
Zoro # G121833157
product price: $1.59
/ea
Sold in multiples of 100 for $159.00
Key Features
Thread Size
1"-8
Hex Width
1-5/8 in
Finish
Zinc Plated CR+3
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320275
Zoro #
G121833157
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1"-8
Hex Width
1-5/8 in
Details
Finish
Zinc Plated CR+3
Thread Type
Coarse
Description
BBI hex nut heavy, imperial, 1-8 thread, carbon steel, zinc CR+3, material grade: A ASTM A563, 1-5/8 in width across flats, UNC thread, 1-5/8 in wrench.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.