Heavy Hex Nut, 1-8, Medium Carbon Steel, Hot Dipped Galvanized, 2H ASTM A194/SA194 Material Grade

  • Mfr # 313300

  • Zoro # G821831439


product price: $1.95
/ea
Sold in multiples of 100 for $195.00

Key Features

Thread Size
1"-8
Material
Medium Carbon Steel
Thread Type
Coarse
Finish
Hot Dip Galvanized
Hex Width
1-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313300
Zoro #
G821831439
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1"-8
Hex Width
1-5/8 in

Details

Material
Medium Carbon Steel
Thread Type
Coarse
Finish
Hot Dip Galvanized

Description

BBI hex nut heavy, imperial, 1-8 thread, medium carbon steel, hot dipped galvanized, material grade: 2H ASTM A194/SA194, 1-5/8 in width across flats, UNC thread, 1-5/8 in wrench.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.