Heavy Hex Nut, 1/2-13, Carbon Steel, Zinc CR+3, A ASTM A563 Material Grade
Mfr # 320150
Zoro # G721832253
product price: $0.20
/ea
Sold in multiples of 700 for $140.00
Key Features
Thread Size
1/2"-13
Material
Carbon Steel
Thread Type
Coarse
Hex Width
7/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320150
Zoro #
G721832253
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/2"-13
Hex Width
7/8 in
Details
Material
Carbon Steel
Thread Type
Coarse
Description
BBI hex nut heavy, imperial, 1/2-13 thread, carbon steel, zinc CR+3, material grade: A ASTM A563, 7/8 in width across flats, UNC thread, 7/8 in wrench.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.