Shop BBI
See all product information
Create Account
Heavy Hex Nut, 2-1/2-4, Carbon Steel, Zinc CR+3, A ASTM A563 Material Grade
- Mfr # 320404
- Zoro # G521832545
product price:Â
$
20.99
/ea
Sold in multiples of 5 for
$104.95
Key Features
Material
Carbon Steel
Material Grade/Class
A ASTM A563
Hex Width
3-7/8 in
System of Measurement
Imperial
Thread Type
UNC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 320404
- Zoro #
- G521832545
- UPC #
- -
- Country of Origin
- United States
- Material
- Carbon Steel
- Material Grade/Class
- A ASTM A563
- System of Measurement
- Imperial
- Thread Type
- UNC
- Finish
- Zinc CR+3
Dimensions
- Thread Size
- 2 1/2"-4
- Hex Width
- 3-7/8 in
- Wrench Size
- 3-7/8 in
Description
BBI hex nut heavy, imperial, 2-1/2-4 thread, carbon steel, zinc CR+3, material grade: A ASTM A563, 3-7/8 in width across flats, UNC thread, 3-7/8 in wrench.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.