Heavy Hex Nut, 3/8-16, Carbon Steel, Zinc CR+3, A ASTM A563 Material Grade

  • Mfr # 320100

  • Zoro # G221834344


product price: $0.10
/ea
Sold in multiples of 1500 for $150.00

Key Features

Thread Size
3/8"-16
Material
Carbon Steel
Hex Width
11/16 in
Thread Type
Coarse
Finish
Zinc Plated with Chromate (CR+3)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320100
Zoro #
G221834344
UPC #
082893499383
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Hex Width
11/16 in

Details

Material
Carbon Steel
Thread Type
Coarse
Finish
Zinc Plated with Chromate (CR+3)

Description

BBI hex nut heavy, imperial, 3/8-16 thread, carbon steel, zinc CR+3, material grade: A ASTM A563, 11/16 in width across flats, UNC thread, 11/16 in wrench.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.