Heavy Hex Nut, 5/8-11, Carbon Steel, Zinc CR+3, A ASTM A563 Material Grade

  • Mfr # 320200

  • Zoro # G721832505


product price: $0.72
/ea
Sold in multiples of 25 for $18.00

Key Features

Material
Carbon Steel
Hex Width
1-1/16 in
Finish
Zinc Plated CR+3
Thread Size
5/8"-11
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320200
Zoro #
G721832505
UPC #
082893499413
Country of Origin
United States

Dimensions

Hex Width
1-1/16 in
Thread Size
5/8"-11

Details

Material
Carbon Steel
Finish
Zinc Plated CR+3
Thread Type
Coarse

Description

BBI hex nut heavy, imperial, 5/8-11 thread, carbon steel, zinc CR+3, material grade: A ASTM A563, 1-1/16 in width across flats, UNC thread, 1-1/16 in wrench.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.