Heavy Hex Nut, 7/8-9, Medium Carbon Steel, Hot Dipped Galvanized, 2H ASTM A194/SA194 Material Grade
Mfr # 313250
Zoro # G521833436
product price: $1.65
/eaSold in multiples of 150 for $247.50
Key Features
Material
Medium Carbon Steel
Hex Width
1-7/16 in
Thread Type
Coarse
Finish
Hot Dipped Galvanized
System of Measurement
imperial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
313250
Zoro #
G521833436
UPC #
-
Country of Origin
United States
Dimensions
Hex Width
1-7/16 in
Details
Material
Medium Carbon Steel
Thread Type
Coarse
Finish
Hot Dipped Galvanized
System of Measurement
imperial
Thread Direction
Right Hand
Description
BBI hex nut heavy, imperial, 7/8-9 thread, medium carbon steel, hot dipped galvanized, material grade: 2H ASTM A194/SA194, right hand thread, 1-7/16 in width across flats, UNC thread, 1-7/16 in wrench.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.