Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Partially Threaded Structural Bolt, 3/4-10, 2 in L Under Head, Steel Alloy

  • Mfr # 497220

  • Zoro # G421833185


product price: $0.99
/ea
Sold in multiples of 550 for $544.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
497220
Zoro #
G421833185
UPC #
-
Country of Origin
United States

Description

BBI structural bolt heavy partially threaded, imperial, 3/4-10 thread, 2 in L under head, steel alloy, hot dipped galvanized, 1.38 in thread length, material specification: ASTM A325 type 1, hex head, 0.483 in drive, UNC thread, 0.483 in head, hex drive.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.