Heavy Partially Threaded Structural Bolt, 3/4-10, 3 in L Under Head, Medium Carbon Steel, Plain
Mfr # 496228
Zoro # G921832121
product price: $1.55
/eaSold in multiples of 250 for $387.50
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
496228
Zoro #
G921832121
UPC #
-
Country of Origin
United States
Description
BBI structural bolt heavy partially threaded, imperial, 3/4-10 thread, 3 in L under head, medium carbon steel, plain, 1.38 in thread length, material specification: ASTM A325 type 1, 120,000 psi tensile strength, 24 to 35 HRC hardness, hex head, 0.483 in drive, UNC thread, 0.483 in head, hex drive, 0.768 in shank.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.