Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Partially Threaded Structural Bolt, 5/8-11, 2-1/2 in L Under Head, Medium Carbon Steel, Plain

  • Mfr # 496124

  • Zoro # G521834143


product price: $0.88
/ea
Sold in multiples of 450 for $396.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
496124
Zoro #
G521834143
UPC #
-
Country of Origin
United States

Description

BBI structural bolt heavy partially threaded, measurement system: imperial, 5/8-11 thread, 2-1/2 in L under head, medium carbon steel, plain, 1-1/4 in thread length, material specification: ASTM A325 type 1, 120,000 psi tensile strength, 24 to 35 HRC hardness, hex head, 0.403 in drive, UNC thread, 0.403 in head, hex drive, 0.642 in shank.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.