Heavy Partially Threaded Structural Bolt, 5/8-11, 2-1/4 in L Under Head, Medium Carbon Steel, Plain
Mfr # 496122
Zoro # G721831904
product price: $0.86
/eaSold in multiples of 500 for $430.00
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
496122
Zoro #
G721831904
UPC #
-
Country of Origin
United States
Description
BBI structural bolt heavy partially threaded, imperial, 5/8-11 thread, 2-1/4 in L under head, medium carbon steel, plain, 1-1/4 in thread length, material specification: ASTM A325 type 1, 120,000 psi tensile strength, 24 to 35 HRC hardness, hex head, 0.403 in drive, UNC thread, 0.403 in head, hex drive, 0.642 in shank.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.