Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Structural Bolt, 1-1/2-6, 5-1/2 in L Under Head, Medium Carbon Steel, Plain

  • Mfr # 496701

  • Zoro # G921837317


product price: $10.75
/ea
Sold in multiples of 15 for $161.25

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
496701
Zoro #
G921837317
UPC #
-
Country of Origin
United States

Description

BBI structural bolt heavy, imperial, 1-1/2-6 thread, 5-1/2 in L under head, medium carbon steel, plain, 2-1/4 in thread length, material specification: ASTM A325 type 1, 105,000 psi tensile strength, 19 to 31 HRC hardness, hex head, 0.974 in drive, UNC thread, 0.974 in head, hex drive, 1.531 in shank.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.