Shop BBI
See all product information
Create Account
Hex Bolt, M10x1.5, 25 mm L Under Head, 8.80 Grade, Medium Carbon Steel, Zinc Blue CR+3
- Mfr # 815067
- Zoro # G121833720
product price:Â
$
0.25
/ea
Sold in multiples of 100 for
$25.00
Key Features
Tensile Strength
800 N/sq-mm
Head Height
6.58 mm
Rockwell Hardness
22 to 32 HRC
System of Measurement
Metric
Finish
Zinc Blue CR+3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 815067
- Zoro #
- G121833720
- UPC #
- 662403710551
- Country of Origin
- United States
- Tensile Strength
- 800 N/sq-mm
- Rockwell Hardness
- 22 to 32 HRC
- System of Measurement
- Metric
- Finish
- Zinc Blue CR+3
- Material
- Medium Carbon Steel
- Thread Type
- UNC
Dimensions
- Head Height
- 6.58 mm
Description
BBI hex bolt metric, M10X1.5 thread, 25 mm length under head, 8.80 grade, medium carbon steel, zinc blue CR+3, UNC thread, 6.58 mm H head, hex head, 800 N/sq-mm tensile strength, 22 to 32 HRC hardness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.