Shop BBI
See all product information
Create Account
Hex Bolt, M6x1, 20 mm L Under Head, 8.80 Grade, Medium Carbon Steel, Zinc Blue CR+3
- Mfr # 815009
- Zoro # G221831428
product price:Â
$
0.05
/ea
Sold in multiples of 3000 for
$150.00
Key Features
Rockwell Hardness
22 to 32 HRC
Finish
Zinc Blue CR+3
Head Height
4.15 mm
Material
Medium Carbon Steel
Tensile Strength
800 N/sq-mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 815009
- Zoro #
- G221831428
- UPC #
- 662403710353
- Country of Origin
- United States
- Rockwell Hardness
- 22 to 32 HRC
- Finish
- Zinc Blue CR+3
- Material
- Medium Carbon Steel
- Tensile Strength
- 800 N/sq-mm
- System of Measurement
- Metric
- Thread Type
- UNC
Dimensions
- Head Height
- 4.15 mm
Description
BBI hex bolt metric, M6X1 thread, 20 mm length under head, 8.80 grade, medium carbon steel, zinc blue CR+3, UNC thread, 4.15 mm H head, hex head, 800 N/sq-mm tensile strength, 22 to 32 HRC hardness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.