Shop BBI
See all product information
Create Account
Hex Bolt/Screw, M10x1.5, 30 mm L Under Head, 10.9 Grade, Alloy Steel, Zinc Blue CR+3
- Mfr # 460070
- Zoro # G721834660
product price:Â
$
0.46
/ea
Sold in multiples of 100 for
$46.00
Key Features
Thread Type
UNC
Head Height
6.58 mm
Finish
Zinc Blue CR+3
System of Measurement
Metric
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 460070
- Zoro #
- G721834660
- UPC #
- 662403656774
- Country of Origin
- United States
- Thread Type
- UNC
- Finish
- Zinc Blue CR+3
- System of Measurement
- Metric
- Material
- Alloy Steel
- Tensile Strength
- 1,040 N/sq-mm
- Rockwell Hardness
- 32 to 39 HRC
Dimensions
- Head Height
- 6.58 mm
Description
BBI hex Bolt/Screw metric, M10X1.5 thread, 30 mm length under head, 10.9 grade, alloy steel, zinc blue CR+3, UNC thread, 6.58 mm H head, hex head, 1040 N/sq-mm tensile strength, 32 to 39 HRC hardness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.