Shop BBI
See all product information
Create Account
Hex Bolt/Screw, M10x1.5, 30 mm L Under Head, A2-70 Grade, Stainless Steel
- Mfr # 830356
- Zoro # G821833754
product price:Â
$
0.46
/ea
Sold in multiples of 100 for
$46.00
Key Features
Material
Stainless Steel
System of Measurement
Metric
Thread Type
UNC
Head Height
6.58 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 830356
- Zoro #
- G821833754
- UPC #
- 662403713842
- Country of Origin
- United States
- Material
- Stainless Steel
- System of Measurement
- Metric
- Thread Type
- UNC
Dimensions
- Head Height
- 6.58 mm
Description
BBI hex Bolt/Screw metric, M10X1.5 thread, 30 mm length under head, A2-70 grade, stainless steel, UNC thread, 6.58 mm H head, hex head.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.