Lag Bolt, 1/2-6, 3 in OAL, Low Carbon Steel, Zinc Plated (CR+3)

  • Mfr # 486544

  • Zoro # G521836734


product price:  $0.60
/ea
Sold in multiples of 200 for $120.00

Key Features

System of Measurement
SAE
Materials for Use With
Wood
Material
Low Carbon Steel
Fastener Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486544
Zoro #
G521836734
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
3 in

Details

System of Measurement
SAE
Materials for Use With
Wood
Material
Low Carbon Steel

Description

BBI lag bolt series: 486, measurement system: SAE, 1/2-6 thread, 3 in OAL, low carbon steel, zinc plated (CR+3), hex head.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.