Lag Bolt, 3/8-7, 1 in OAL, Low Carbon Steel, Zinc Plated (CR+3)
Mfr # 486306
Zoro # G221831367
product price:Â $0.18
/ea
Sold in multiples of 100 for $18.00
Key Features
System of Measurement
SAE
Screw Size
3/8 in
Fastener Length
1 in
Material
Low Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
486306
Zoro #
G221831367
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
3/8 in
Fastener Length
1 in
Details
System of Measurement
SAE
Material
Low Carbon Steel
Description
BBI lag bolt series: 486, measurement system: SAE, 3/8-7 thread, 1 in OAL, low carbon steel, zinc plated (CR+3), hex head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.