Lag Bolt, 3/8-7, 4-1/2 in OAL, Low Carbon Steel, Zinc Plated (CR+3)
Mfr # 486367
Zoro # G221836157
product price:Â $0.32
/ea
Sold in multiples of 50 for $16.00
Key Features
Material
Low Carbon Steel
Fastener Length
4 1/2"
Screw Size
3/8"
System of Measurement
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
486367
Zoro #
G221836157
UPC #
-
Country of Origin
United States
Dimensions
Fastener Length
4 1/2"
Screw Size
3/8"
Details
Material
Low Carbon Steel
System of Measurement
SAE
Description
BBI lag bolt series: 486, measurement system: SAE, 3/8-7 thread, 4-1/2 in OAL, low carbon steel, zinc plated (CR+3), hex head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.