Lag Screw, 1/4 in, 3 in OAL, Low Carbon Steel, Zinc Blue

  • Mfr # 486144

  • Zoro # G421834212


product price:  $0.12
/ea
Sold in multiples of 875 for $105.00

Key Features

Material
Low Carbon Steel
Fastener Length
3 in
Screw Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486144
Zoro #
G421834212
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
3 in
Screw Size
1/4 in

Details

Material
Low Carbon Steel

Description

BBI lag screw imperial, 1/4 in thread, 3 in OAL, low carbon steel, zinc blue, hex head.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.