Lag Screw, 3/8 in, 2-1/2 in OAL, Low Carbon Steel, Zinc Blue
Mfr # 486336
Zoro # G921834569
product price:Â $0.26
/ea
Sold in multiples of 450 for $117.00
Key Features
Interior/Exterior
Interior/Exterior
Materials for Use With
Wood
System of Measurement
Inch
Material
Low Carbon Steel
Screw Size
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
486336
Zoro #
G921834569
UPC #
-
Country of Origin
United States
Dimensions
Fastener Length
2 1/2 in
Screw Size
3/8 in
Details
Interior/Exterior
Interior/Exterior
Materials for Use With
Wood
System of Measurement
Inch
Material
Low Carbon Steel
Description
BBI lag screw imperial, 3/8 in thread, 2-1/2 in OAL, low carbon steel, zinc blue, hex head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.