Lag Screw, 5/16 in, 1-1/2 in OAL, Low Carbon Steel, Zinc Blue, Hex Drive
Mfr # 486218
Zoro # G721831553
product price:Â $0.17
/ea
Sold in multiples of 100 for $17.00
Key Features
Hex Drive
System of Measurement
Inch
Screw Size
5/16 in
Material
Steel
Materials for Use With
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
486218
Zoro #
G721831553
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
5/16 in
Fastener Length
1-1/2 in
Details
System of Measurement
Inch
Drive
Hex
Material
Steel
Materials for Use With
Wood
Description
BBI lag screw imperial, 5/16 in thread, 1-1/2 in OAL, low carbon steel, zinc blue, hex drive, hex head.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.