Lag Screw, 5/16 in, 2-1/2 in OAL, Low Carbon Steel, Zinc Blue, Hex Drive

  • Mfr # 486236

  • Zoro # G621834135


product price:  $0.17
/ea
Sold in multiples of 550 for $93.50

Key Features

Hex Drive
System of Measurement
Inch
Screw Size
5/16 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486236
Zoro #
G621834135
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
5/16 in
Fastener Length
2-1/2 in

Details

System of Measurement
Inch
Drive
Hex
Material
Steel

Description

BBI lag screw imperial, 5/16 in thread, 2-1/2 in OAL, low carbon steel, zinc blue, hex drive, hex head.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.