Lag Screw, 5/8 in, 4 in OAL, Low Carbon Steel, Zinc Blue
Mfr # 486664
Zoro # G021834353
product price:Â $0.81
/ea
Sold in multiples of 90 for $72.90
Key Features
System of Measurement
Inch
Material
Low Carbon Steel
Finish
Zinc Plated
Screw Size
5/8 in
Materials for Use With
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
486664
Zoro #
G021834353
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
5/8 in
Fastener Length
5 in
Details
System of Measurement
Inch
Material
Low Carbon Steel
Finish
Zinc Plated
Materials for Use With
Wood
Interior/Exterior
Interior/Exterior
Description
BBI lag screw imperial, 5/8 in thread, 4 in OAL, low carbon steel, zinc blue, hex head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.