Shop BBI
See all product information
Create Account
NE Series Standard Lock Nut, 1-8, Low Carbon Steel, Zinc Clear Trivalent, 2 Material Grade
- Mfr # 305199
- Zoro # G421831778
product price:Â
$
1.69
/ea
Sold in multiples of 10 for
$16.90
Key Features
Lock Type
Nylon Insert
Material
Low Carbon Steel
Finish
Zinc Clear Trivalent
Thread Direction
Right
Thread Type
UNC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 305199
- Zoro #
- G421831778
- UPC #
- -
- Country of Origin
- United States
- Lock Type
- Nylon Insert
- Material
- Low Carbon Steel
- Finish
- Zinc Clear Trivalent
- Thread Direction
- Right
- Thread Type
- UNC
- Locknut Series
- NE Series
- System of Measurement
- Imperial
- Material Grade/Class
- 2
Dimensions
- Thread Size
- 1"-8
- Slot Width
- 1.434 in
Description
BBI lock nut standard, series: NE series, measurement system: imperial, 1-8 thread, low carbon steel, zinc clear trivalent, material grade: 2, right hand thread, hex style, 1.047 in H, 1.434 in W across flats, UNC thread.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.