NE Series Standard Lock Nut, 5/16-18, Low Carbon Steel, Zinc Clear Trivalent, 2 Material Grade
Mfr # 305166
Zoro # G021835824
product price:Â $0.05
/ea
Sold in multiples of 3000 for $150.00
Key Features
Material
Low Carbon Steel
Hex Width
0.496 in
Lock Type
Nylon Insert
Thread Direction
Right Hand
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
305166
Zoro #
G021835824
UPC #
-
Country of Origin
United States
Dimensions
Hex Width
0.496 in
Hex Height
0.344 in
Details
Material
Low Carbon Steel
Lock Type
Nylon Insert
Thread Direction
Right Hand
Thread Type
Coarse
Material Grade/Class
2
Finish
Zinc Plated CR+3
Description
BBI lock nut standard, series: NE series, imperial, 5/16-18 thread, low carbon steel, zinc clear trivalent, material grade: 2, right hand thread, hex style, 0.344 in H, 0.496 in width across flats, UNC thread.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.