NE Series Standard Lock Nut, 5/8-18, Low Carbon Steel, Zinc Clear Trivalent, 2 Material Grade
- Mfr # 305190
- Zoro # G821833150
product price:Â
$
0.49
/ea
Sold in multiples of 500 for
$245.00
Key Features
Lock Type
Nylon Insert
Material
Low Carbon Steel
Material Grade/Class
2
Finish
Zinc Clear Trivalent
Hex Height
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 305190
- Zoro #
- G821833150
- UPC #
- -
- Country of Origin
- United States
- Lock Type
- Nylon Insert
- Material
- Low Carbon Steel
- Material Grade/Class
- 2
- Finish
- Zinc Clear Trivalent
- Thread Direction
- Right
- Thread Type
- UNF
- Locknut Series
- NE Series
- System of Measurement
- Imperial
Dimensions
- Hex Height
- 3/4 in
- Hex Width
- 0.931 in
- Thread Size
- 5/8"-18
- Slot Width
- 0.931 in
Description
BBI lock nut standard, series: NE series, imperial, 5/8-18 thread, low carbon steel, zinc clear trivalent, material grade: 2, right hand thread, hex style, 3/4 in H, 0.931 in width across flats, UNF thread.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.