Partially Threaded Cap Screw, 1-8, 4 in L Under Head, 8 Grade, Alloy Steel, Plain, Imperial
- Mfr # 451769
- Zoro # G721831256
product price:Â
$
7.89
/ea
Sold in multiples of 35 for
$276.15
Key Features
System of Measurement
Imperial
Head Height
39/64 in
Material of Construction
SAE J429
Material
Alloy Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 451769
- Zoro #
- G721831256
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Height
- 39/64 in
- Thread Size
- 1"-8
Details
- System of Measurement
- Imperial
- Material of Construction
- SAE J429
- Material
- Alloy Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Tensile Strength
- 150,000 psi
- Rockwell Hardness
- 33 to 39 HRC
- Thread Type
- UNC
Description
BBI cap screw partially threaded, imperial, 1-8 thread, 4 in L under head, 8 grade, alloy steel, plain, UNC thread, 39/64 in H head, hex head, 150,000 psi tensile strength, material specification: SAE J429, 1 in shank, 33 to 39 HRC hardness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.