Partially Threaded Cap Screw, 1-8, 6 in L Under Head, 8 Grade, Alloy Steel, Zinc Yellow Bake CR+6

  • Mfr # 455682
  • Zoro # G721832208
product price: 
$
14.25
/ea
Sold in multiples of 10 for $142.50

Key Features

Material
Alloy Steel
System of Measurement
Imperial
Finish
Zinc Yellow Bake CR+6
Tensile Strength
150,000 psi
Head Height
39/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
455682
Zoro #
G721832208
UPC #
662403339790
Country of Origin
United States

Dimensions

Head Height
39/64 in
Thread Size
1"-8

Details

Material
Alloy Steel
System of Measurement
Imperial
Finish
Zinc Yellow Bake CR+6
Tensile Strength
150,000 psi
Rockwell Hardness
33 to 39 HRC
Material of Construction
ASTM B633-Fe, Zn5 Type 2
Thread Style
Partially Threaded
Thread Type
UNC

Description

BBI cap screw partially threaded, imperial, 1-8 thread, 6 in L under head, 8 grade, alloy steel, zinc yellow bake CR+6, UNC thread, 39/64 in H head, hex head, 150,000 psi tensile strength, material specification: ASTM B633-Fe, zn5 type 2, 1 in shank, 33 to 39 HRC hardness.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.