Partially Threaded Cap Screw, 1/2-13, 2-1/2 in L Under Head, 5 Grade, Medium Carbon, Imperial
- Mfr # 847306
- Zoro # G116494257
product price:Â
$
0.62
/ea
Sold in multiples of 225 for
$139.50
Key Features
Rockwell Hardness
25 to 34 HRC
Finish
Zinc CR+3
Tensile Strength
120000 psi
System of Measurement
Imperial
Material
Medium Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 847306
- Zoro #
- G116494257
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Height
- 5/16 in H
Details
- Rockwell Hardness
- 25 to 34 HRC
- Finish
- Zinc CR+3
- Tensile Strength
- 120000 psi
- System of Measurement
- Imperial
- Material
- Medium Carbon Steel
- Material Grade/Class
- 5
- Thread Type
- UNC
Description
BBI cap screw partially threaded, imperial, 1/2-13 thread, 2-1/2 in L under head, 5 grade, medium carbon steel, zinc CR+3, UNC thread, 5/16 in H head, hex head, 120,000 psi tensile strength, material specification: ASTM B633, 1/2 in shank, 25 to 34 HRC hardness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.