Shop BBI
See all product information
Create Account
Partially Threaded Cap Screw, 1/2-13, 2 in L Under Head, A2 (18-8) Grade, Stainless Steel, Imperial
- Mfr # 400302
- Zoro # G521832842
product price:Â
$
0.98
/ea
Sold in multiples of 150 for
$147.00
Key Features
System of Measurement
Imperial
Thread Style
Partially Threaded
Material of Construction
ASTM F593
Thread Size
1/2"-13
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 400302
- Zoro #
- G521832842
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Imperial
- Thread Style
- Partially Threaded
- Material of Construction
- ASTM F593
- Material
- Stainless Steel
- Thread Type
- UNC
Dimensions
- Thread Size
- 1/2"-13
- Head Height
- 5/16 in
Description
BBI cap screw partially threaded, imperial, 1/2-13 thread, 2 in L under head, A2 (18-8) grade, stainless steel, UNC thread, 5/16 in H head, hex head, material specification: ASTM F593, 1/2 in shank.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.