Partially Threaded Cap Screw, 1/2-13, 5 in L Under Head, 8 Grade, Alloy Steel, Imperial

  • Mfr # 455322

  • Zoro # G321832738


product price: $1.45
/ea
Sold in multiples of 25 for $36.25

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
455322
Zoro #
G321832738
UPC #
662403339394
Country of Origin
United States

Description

BBI cap screw partially threaded, imperial, 1/2-13 thread, 5 in L under head, 8 grade, alloy steel, zinc yellow bake CR+6, UNC thread, 5/16 in H head, hex head, 150,000 psi tensile strength, material specification: ASTM B633-Fe, zn5 type 2, 1/2 in shank, 33 to 39 HRC hardness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.