Shop BBI
See all product information
Create Account
Partially Threaded Cap Screw, 1/2-20, 6-1/2 in L Under Head, 8 Grade, Alloy Steel, Plain, Imperial
- Mfr # 451111
- Zoro # G221832890
product price:Â
$
2.49
/ea
Sold in multiples of 100 for
$249.00
Key Features
Thread Type
UNF
Finish
Plain
Head Height
5/16 in
System of Measurement
Imperial
Thread Size
1/2"-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 451111
- Zoro #
- G221832890
- UPC #
- 662403653551
- Country of Origin
- United States
- Thread Type
- UNF
- Finish
- Plain
- System of Measurement
- Imperial
- Tensile Strength
- 150,000 psi
- Material of Construction
- SAE J429
- Rockwell Hardness
- 33 to 39 HRC
- Thread Style
- Partially Threaded
- Material
- Alloy Steel
Dimensions
- Head Height
- 5/16 in
- Thread Size
- 1/2"-20
Description
BBI cap screw partially threaded, imperial, 1/2-20 thread, 6-1/2 in L under head, 8 grade, alloy steel, plain, UNF thread, 5/16 in H head, hex head, 150,000 psi tensile strength, material specification: SAE J429, 1/2 in shank, 33 to 39 HRC hardness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.