Shop BBI
See all product information
Create Account
Partially Threaded Cap Screw, 1/4-20, 2-1/2 in L Under Head, 5 Grade, Medium Carbon, Imperial
- Mfr # 847022
- Zoro # G216494362
product price:Â
$
0.17
/ea
Sold in multiples of 900 for
$153.00
Key Features
Material
Medium Carbon Steel
Material Grade/Class
5
Finish
Zinc CR+3
Head Height
5/32 in H
Thread Type
UNC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 847022
- Zoro #
- G216494362
- UPC #
- -
- Country of Origin
- United States
- Material
- Medium Carbon Steel
- Material Grade/Class
- 5
- Finish
- Zinc CR+3
- Thread Type
- UNC
- System of Measurement
- Imperial
- Tensile Strength
- 120000 psi
- Rockwell Hardness
- 25 to 34 HRC
Dimensions
- Head Height
- 5/32 in H
Description
BBI cap screw partially threaded, imperial, 1/4-20 thread, 2-1/2 in L under head, 5 grade, medium carbon steel, zinc CR+3, UNC thread, 5/32 in H head, hex head, 120,000 psi tensile strength, material specification: ASTM B633, 1/4 in shank, 25 to 34 HRC hardness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.