Shop BBI
See all product information
Create Account
Partially Threaded Cap Screw, 1/4-20, 4 in L Under Head, 5 Grade, Medium Carbon Steel, Zinc CR+3
- Mfr # 847030
- Zoro # G521834464
product price:Â
$
0.17
/ea
Sold in multiples of 100 for
$17.00
Key Features
Head Height
5/32 in
Material
Medium Carbon Steel
Tensile Strength
120,000 psi
System of Measurement
Imperial
Thread Type
UNC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 847030
- Zoro #
- G521834464
- UPC #
- 662403724572
- Country of Origin
- United States
- Material
- Medium Carbon Steel
- Tensile Strength
- 120,000 psi
- System of Measurement
- Imperial
- Thread Type
- UNC
- Thread Style
- Partially Threaded
- Finish
- Zinc CR+3
- Rockwell Hardness
- 25 to 34 HRC
- Material of Construction
- ASTM B633
Dimensions
- Head Height
- 5/32 in
- Thread Size
- 1/4"-20
Description
BBI cap screw partially threaded, imperial, 1/4-20 thread, 4 in L under head, 5 grade, medium carbon steel, zinc CR+3, UNC thread, 5/32 in H head, hex head, 120,000 psi tensile strength, material specification: ASTM B633, 1/4 in shank, 25 to 34 HRC hardness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.