Shop BBI
See all product information
Create Account
Partially Threaded Cap Screw, 3/8-16, 1-3/4 in L Under Head, A2 (18-8) Grade, Stainless Steel
- Mfr # 400144
- Zoro # G921832732
product price:Â
$
0.57
/ea
Sold in multiples of 100 for
$57.00
Key Features
Head Height
15/64 in
Material of Construction
ASTM F593
Thread Style
Partially Threaded
Thread Size
3/8"-16
System of Measurement
Imperial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 400144
- Zoro #
- G921832732
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Height
- 15/64 in
- Thread Size
- 3/8"-16
Details
- Material of Construction
- ASTM F593
- Thread Style
- Partially Threaded
- System of Measurement
- Imperial
- Material
- Stainless Steel
- Thread Type
- UNC
Description
BBI cap screw partially threaded, imperial, 3/8-16 thread, 1-3/4 in L under head, A2 (18-8) grade, stainless steel, UNC thread, 15/64 in H head, hex head, material specification: ASTM F593, 3/8 in shank.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.