Partially Threaded Cap Screw, 5/8-18, 3-1/2 in L Under Head, 8 Grade, Alloy Steel
- Mfr # 454480
- Zoro # G921835191
product price:Â
$
2.95
/ea
Sold in multiples of 25 for
$73.75
Key Features
Thread Size
5/8"-18
Head Height
25/64 in
System of Measurement
Imperial
Thread Style
Partially Threaded
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 454480
- Zoro #
- G921835191
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 5/8"-18
- Head Height
- 25/64 in
Details
- System of Measurement
- Imperial
- Thread Style
- Partially Threaded
- Material
- Alloy Steel
- Finish
- Zinc Yellow Brake CR+3
- Thread Type
- UNF
Description
BBI cap screw partially threaded, series: 454, imperial, 5/8-18, 3-1/2 in L under head, 8 grade, alloy steel, zinc yellow bake cr+3, UNF thread, 25/64 in H head, hex head, 1-1/2 in minimum thread length, 5/8 in shank.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.