Shop BBI
See all product information
Create Account
Partially Threaded Cap Screw, 7/16-14, 2-1/2 in L Under Head, 5 Grade, Medium Carbon Steel
- Mfr # 847230
- Zoro # G721836404
product price:Â
$
0.68
/ea
Sold in multiples of 50 for
$34.00
Key Features
Thread Style
Partially Threaded
Material of Construction
ASTM B633
Head Height
9/32 in
Thread Type
UNC
Tensile Strength
120,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 847230
- Zoro #
- G721836404
- UPC #
- 662403725890
- Country of Origin
- United States
- Thread Style
- Partially Threaded
- Material of Construction
- ASTM B633
- Thread Type
- UNC
- Tensile Strength
- 120,000 psi
- System of Measurement
- Imperial
- Rockwell Hardness
- 25 to 34 HRC
- Finish
- Zinc CR+3
- Material
- Medium Carbon Steel
Dimensions
- Head Height
- 9/32 in
- Thread Size
- 7/16"-14
Description
BBI cap screw partially threaded, imperial, 7/16-14 thread, 2-1/2 in L under head, 5 grade, medium carbon steel, zinc CR+3, UNC thread, 9/32 in H head, hex head, 120,000 psi tensile strength, material specification: ASTM B633, 7/16 in shank, 25 to 34 HRC hardness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.