Shop BBI
See all product information
Create Account
Partially Threaded Cap Screw, 7/16-14, 4-1/2 in L Under Head, 5 Grade, Carbon Steel, Zinc CR+3
- Mfr # 87244
- Zoro # G621833732
product price:Â
$
0.51
/ea
Sold in multiples of 25 for
$12.75
Key Features
Head Height
9/32 in
Tensile Strength
120,000 psi
Rockwell Hardness
25 to 34 HRC
System of Measurement
Imperial
Thread Size
7/16"-14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87244
- Zoro #
- G621833732
- UPC #
- -
- Country of Origin
- China
- Tensile Strength
- 120,000 psi
- Rockwell Hardness
- 25 to 34 HRC
- System of Measurement
- Imperial
- Thread Style
- Partially Threaded
- Thread Type
- UNC
- Material
- Carbon Steel
- Finish
- Zinc CR+3
Dimensions
- Head Height
- 9/32 in
- Thread Size
- 7/16"-14
Description
BBI cap screw partially threaded, measurement system: imperial, 7/16-14 thread, 4-1/2 in L under head, 5 grade, carbon steel, zinc CR+3, UNC thread, 9/32 in H head, hex head, 120,000 psi tensile strength, 7/16 in shank, 25 to 34 HRC hardness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.