Shop BBI
See all product information
Create Account
Partially Threaded Hex Bolt, 3/4-10, 12 in L Under Head, A Grade, Low Carbon Steel
- Mfr # 495148
- Zoro # G921833449
product price:Â
$
6.25
/ea
Sold in multiples of 30 for
$187.50
Key Features
Thread Style
Partially Threaded
Head Height
1/2 in
Thread Size
3/4"-10
System of Measurement
Imperial
Thread Type
UNC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 495148
- Zoro #
- G921833449
- UPC #
- -
- Country of Origin
- United States
- Thread Style
- Partially Threaded
- System of Measurement
- Imperial
- Thread Type
- UNC
- Material of Construction
- ASTM A307
- Finish
- Hot Dipped Galvanized
- Material
- Low Carbon Steel
Dimensions
- Head Height
- 1/2 in
- Thread Size
- 3/4"-10
Description
BBI hex bolt partially threaded, measurement system: imperial, 3/4-10 thread, 12 in L under head, A grade, low carbon steel, hot dipped galvanized, UNC thread, 1/2 in H head, hex head, material specification: ASTM A307, 3/4 in shank.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.