Shop BBI
See all product information
Create Account
Partially Threaded Hex Bolt, M12x1.75, 60 mm L Under Head, 8.80 Grade, Medium Carbon Steel
- Mfr # 815133
- Zoro # G821834492
product price:Â
$
0.46
/ea
Sold in multiples of 260 for
$119.60
Key Features
Tensile Strength
800 N/sq-mm
Thread Type
UNC
Rockwell Hardness
22 to 32 HRC
Head Height
7.68 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 815133
- Zoro #
- G821834492
- UPC #
- 662403710827
- Country of Origin
- United States
- Tensile Strength
- 800 N/sq-mm
- Thread Type
- UNC
- Rockwell Hardness
- 22 to 32 HRC
- System of Measurement
- Metric
- Thread Style
- Partially Threaded
- Material
- Medium Carbon Steel
- Finish
- Zinc Blue CR+3
Dimensions
- Head Height
- 7.68 mm
Description
BBI hex bolt partially threaded, metric, M12X1.75 thread, 60 mm length under head, 8.80 grade, medium carbon steel, zinc blue CR+3, UNC thread, 7.68 mm H head, hex head, 800 N/sq-mm tensile strength, 12 mm shank, 22 to 32 HRC hardness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.