Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Partially Threaded Round Socket Cap Screw, 1/2-13, 2-1/2 in OAL, Heat Treated Alloy Steel

  • Mfr # 11367

  • Zoro # G221832692


product price: $0.56
/ea
Sold in multiples of 50 for $28.00

Key Features

Hex Drive
Drive Size
3/8 in
Finish
Thermal Black Oxide
Material
Alloy Steel
Standards
ASTM A574
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11367
Zoro #
G221832692
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Screw Length
2 1/2 in

Details

Drive Type
Hex
Finish
Thermal Black Oxide
Material
Alloy Steel
Standards
ASTM A574

Description

BBI round socket cap screw partially threaded, series: 1960, imperial, 1/2-13 thread, 2-1/2 in OAL, heat treated alloy steel, 3A grade, plain/thermal black oxide, material specification: ASTM A574, 3/8 in drive, hex drive.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.