Passivated Finished Hex Nut, 1/2-13, Stainless Steel, A2 (18-8) ASTM F594 Material Grade
Mfr # 762090
Zoro # G621831011
product price:Â $0.29
/ea
Sold in multiples of 800 for $232.00
Key Features
Material
Stainless Steel A2 (18-8)
Hex Width
3/4 in
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
762090
Zoro #
G621831011
UPC #
-
Country of Origin
United States
Dimensions
Hex Width
3/4 in
Details
Material
Stainless Steel A2 (18-8)
Thread Type
Coarse
Description
BBI finished hex nut passivated, imperial, 1/2-13 thread, stainless steel, material grade: A2 (18-8) ASTM F594, 3/4 in width across flats, UNC thread, 3/4 in wrench.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.