Passivated Finished Hex Nut, 1/4-20, Stainless Steel, A2 (18-8) ASTM F594 Material Grade

  • Mfr # 762036

  • Zoro # G821831057


product price: $0.05
/ea
Sold in multiples of 5000 for $250.00

Key Features

Hex Width
7/16 in
Thread Type
Coarse
Material
Stainless Steel A2 (18-8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
762036
Zoro #
G821831057
UPC #
-
Country of Origin
United States

Dimensions

Hex Width
7/16 in

Details

Thread Type
Coarse
Material
Stainless Steel A2 (18-8)

Description

BBI finished hex nut passivated, imperial, 1/4-20 thread, stainless steel, material grade: A2 (18-8) ASTM F594, 7/16 in width across flats, UNC thread, 7/16 in wrench.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.