Passivated Finished Hex Nut, 3/4-10, Stainless Steel, A2 (18-8) ASTM F594 Material Grade

  • Mfr # 762108

  • Zoro # G221831039


product price:  $0.90
/ea
Sold in multiples of 300 for $270.00

Key Features

Material
Stainless Steel A2 (18-8)
Thread Type
Coarse
Thread Direction
Right Hand
Hex Width
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
762108
Zoro #
G221831039
UPC #
-
Country of Origin
United States

Dimensions

Hex Width
1-1/8 in

Details

Material
Stainless Steel A2 (18-8)
Thread Type
Coarse
Thread Direction
Right Hand

Description

BBI finished hex nut passivated, imperial, 3/4-10 thread, stainless steel, material grade: A2 (18-8) ASTM F594, right hand thread, 1-1/8 in width across flats, UNC thread, 1-1/8 in wrench.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.