Passivated Finished Hex Nut, 3/8-16, Stainless Steel, A2 (18-8) ASTM F594 Material Grade
Mfr # 762066
Zoro # G821831026
product price: $0.11
/ea
Sold in multiples of 2000 for $220.00
Key Features
Material
Stainless Steel A2 (18-8)
Hex Width
9/16 in
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
762066
Zoro #
G821831026
UPC #
-
Country of Origin
United States
Dimensions
Hex Width
9/16 in
Details
Material
Stainless Steel A2 (18-8)
Thread Type
Coarse
Description
BBI finished hex nut passivated, imperial, 3/8-16 thread, stainless steel, material grade: A2 (18-8) ASTM F594, 9/16 in width across flats, UNC thread, 9/16 in wrench.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.