Passivated Finished Hex Nut, 5/8-11, Stainless Steel, A2 (18-8) ASTM F594 Material Grade
Mfr # 762102
Zoro # G421831105
product price:Â $0.58
/ea
Sold in multiples of 500 for $290.00
Key Features
Material
Stainless Steel
Thread Type
Coarse
Hex Width
15/16 in
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
762102
Zoro #
G421831105
UPC #
-
Country of Origin
United States
Dimensions
Hex Width
15/16 in
Details
Material
Stainless Steel
Thread Type
Coarse
Thread Direction
Right Hand
Description
BBI finished hex nut passivated, imperial, 5/8-11 thread, stainless steel, material grade: A2 (18-8) ASTM F594, right hand thread, 15/16 in width across flats, UNC thread, 15/16 in wrench.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.